applications
- Used in mining quarrying forestry offshore industries and most hydraulic hose applications
features
- Not flame retardantCrush and high abrasion resistanceChemical and UV ray resistantSelf-lubricating to reduce hose wearEasy to install on-siteSmooth radius on all edgesVirgin high density polyethylene
| Temperature Range [Min] | -40 °F |
| Length | 66 ft |
| Compatible Hose O.D. [Min] | 2.05 in |
| Compatible Hose O.D. [Max] | 2.95 in |
| Weight | 26.1 LB |
-
Prop 65


