| Spray | 15° Spray Angle |
| Material | Steel |
| Size | 4 in |
| Type | Nozzles |
| End Type | Male x Nozzle |
| Inlet Size | 1/4 in Male NPT |
| Weight | 0.04 LB |
-
Prop 65
| Spray | 15° Spray Angle |
| Material | Steel |
| Size | 4 in |
| Type | Nozzles |
| End Type | Male x Nozzle |
| Inlet Size | 1/4 in Male NPT |
| Weight | 0.04 LB |
Prop 65