| Spray | 80° Spray Angle |
| Inlet Size | 1/4 in Male NPT |
| Type | Nozzles |
| Material | Brass |
| Size | #40 |
| End Type | Male x Nozzle |
| Weight | 0.05 LB |
-
Prop 65
| Spray | 80° Spray Angle |
| Inlet Size | 1/4 in Male NPT |
| Type | Nozzles |
| Material | Brass |
| Size | #40 |
| End Type | Male x Nozzle |
| Weight | 0.05 LB |
Prop 65