features
- Transparent bowl
- 1 oz reservoir
- Supplied with a GC620 gauge
| Temperature Range [Max] | 125 °F |
| Flow [Max] | 10 Standard ft3/min |
| Drain Type | Automatic Drain |
| Filter Type | General Purpose Airline |
| Port | 1/8 in |
| FRL Size | Miniature |
| FRL Type | Combination Unit |
| Inlet Pressure [Max] | 150 PSI |
| Pressure Range [Min] | 5 PSI |
| Pressure Range [Max] | 125 PSI |
| Weight | 1.193 LB |
-
Prop 65


