features
- No wrench needed for screwing into drum opening
| Size | 3/4 in |
| Connection | Male NPT |
| Thread | NPT |
| Material | Gold Polyethylene |
| Temperature Range [Max] | 140 °F |
| Weight | 0.11 LB |
-
Prop 65
| Size | 3/4 in |
| Connection | Male NPT |
| Thread | NPT |
| Material | Gold Polyethylene |
| Temperature Range [Max] | 140 °F |
| Weight | 0.11 LB |
Prop 65