| Female Thread | NPT |
| Female Thread Size | 3/4 in |
| Operating Pressure [Max] | 200 PSI |
| Material | Aluminum |
| Capacity | 3.7 Fluid oz. Oil (105 ml) |
| Weight | 2.02 LB |
-
Prop 65
| Female Thread | NPT |
| Female Thread Size | 3/4 in |
| Operating Pressure [Max] | 200 PSI |
| Material | Aluminum |
| Capacity | 3.7 Fluid oz. Oil (105 ml) |
| Weight | 2.02 LB |
Prop 65