Skip to content Skip to navigation menu
Dixon Valve & CouplingPSN76

PSN76

3/4" GHT Brass Sweeper Nozzle
Item #102207017
Dixon Valve & CouplingPSN76
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
Material Brass
Length 2 in, 50 mm
Inlet Size 3/4 in GHT
Weight 0.1 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison