- Spanner Wrench
- 16 1/4 in Long
- Yellow Plastic Material
features
- This compact wrench can be easily carried in your jacket pocket
| Length | 16 1/4 in |
| Material | Yellow Plastic |
| Weight | 0.245 LB |
-
Prop 65
| Length | 16 1/4 in |
| Material | Yellow Plastic |
| Weight | 0.245 LB |
Prop 65