features
- Extremely flexible resists kinkingImpervious to abrasions heat and oilSuperior elasticity and coil memoryBoth ends swivel
| Material | Polyurethane |
| Male Thread Size | 1/2 in |
| Hose I.D. | 1/2 in |
| Operating Pressure [Max] | 155 PSI |
| Length | 15 039 |
| Male Thread | NPT |
| Weight | 2.67 LB |
-
Prop 65


