features
- Extremely flexible resists kinkingImpervious to abrasions heat and oilSuperior elasticity and coil memoryBoth ends swivel
| Male Thread Size | 1/4 in |
| Male Thread | NPT |
| Material | Polyurethane |
| Hose I.D. | 1/4 in |
| Operating Pressure [Max] | 145 PSI |
| Length | 10 039 |
| Weight | 0.56 LB |
-
Prop 65


