features
- Extremely flexible resists kinkingImpervious to abrasions heat and oilSuperior elasticity and coil memoryBoth ends swivel
| Hose I.D. | 3/8 in |
| Male Thread | NPT |
| Length | 20 ft |
| Male Thread Size | 3/8 in |
| Operating Pressure [Max] | 135 PSI |
| Material | Polyurethane |
| Weight | 1.52 LB |
-
Prop 65


