- 3/4" FNPT Polypro Y-Line Strainer 50 mesh
applications
- Protects and prevents clogging of pipelines pumps and spray tips
features
- Easy access for cleaning
| Female Thread | NPT |
| Operating Pressure [Max] | 90 PSI at 70 °F |
| Size | 3/4 in |
| Material | Polypropylene |
| Weight | 0.0 LB |

