Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Dix-Lock Bowes Interchange Gasket

QBM1

SUPERSEDED TO PC_3N-SKIT, MTRL - 104338284
Item #103331591
  • Gasket
  • 3/8" Diameter
  • Material
Dix-Lock Bowes Interchange Gasket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Gasket
  • 3/8" Diameter
  • Material
Material Buna-N
Type Gasket
Dia. 0.375 in
Weight 0.005 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison