features
- 2-125 PSI adjusting range
- Balanced valve design
- Self-relieving standard
- Non-rising push/pull locking adjustment knob
- Two 1/8 NPT gauge ports standard can be used for additional outlet
| Flow [Max] | 15 Standard ft3/min |
| Port | 1/4 in |
| Included | Wilkerson FRLs Mounting Bracket Type T |
| Temperature Range [Min] | 32 °F |
| FRL Size | Miniature |
| Operating Pressure [Max] | 300 PSIG, 20.7 Bar |
| FRL Type | Regulator |
| Weight | 0.41 LB |
-
Prop 65


