features
- Relieving typeSupplied with a GC620 gauge
| Flow [Max] | 15 Standard ft3/min |
| Pressure Range [Min] | 5 PSI |
| Port | 1/4 in |
| Pressure Range [Max] | 100 PSI |
| Inlet Pressure [Max] | 250 PSI |
| Temperature Range [Max] | 150 °F |
| FRL Type | Regulator |
| FRL Size | Miniature |
| Weight | 0.454 LB |
-
Prop 65


