features
- 0-125 PSI adjusting range
- Self-relieving standard
- One 1/4 NPT gauge port standard can be used for additional outlet ports
- Includes a GC230 gauge
| Port | 1/4 in |
| Temperature Range [Min] | 32 °F |
| FRL Type | Regulator |
| FRL Size | Compact |
| Included | ABS Standard Dry Center Back Mount Gauge, Wilkerson FRLs Mounting Bracket Type L, GPA-95-012, Wilkerson Ring Style Tamper Resistant Kit, RPA-95-090, Wilkerson Regulator Spring |
| Flow [Max] | 71.5 Standard ft3/min |
| Operating Pressure [Max] | 300 PSIG, 20.7 Bar |
| Weight | 1.87 LB |
-
Prop 65


