features
- 0-125 PSI adjusting range
- Self-relieving standard
- Two 1/4 NPT gauge ports standard can be used for additional outlet ports
| Temperature Range [Min] | 32 °F |
| FRL Type | Regulator |
| Operating Pressure [Max] | 300 PSIG, 20.7 Bar |
| Port | 1/2 in |
| Flow [Max] | 88 Standard ft3/min |
| FRL Size | Compact |
| Weight | 1.59 LB |
-
Prop 65


