features
- 0-125 PSI adjusting range
- Non-rising push/pull locking adjustment knob
- Panel mount nut standard
- Excellent flow characteristics
- One 1/4 NPT gauge port standard can be used for additional outlet ports
- Supplied with a gauge
| FRL Size | Standard |
| FRL Type | Regulator |
| Flow [Max] | 185 Standard ft3/min |
| Temperature Range [Min] | 32 °F |
| Port | 1/2 in |
| Included | ABS Standard Dry Center Back Mount Gauge, Wilkerson Regulator Spring, Wilkerson Ring Style Tamper Resistant Kit, Wilkerson Mounting Bracket Type C |
| Operating Pressure [Max] | 300 PSIG, 20.7 Bar |
| Weight | 2.52 LB |
-
Prop 65


