features
- Brass body
- Relieving
- Diaphragm operated
- Non-rising adjusting knob
- 1/8 gauge port
| FRL Type | Regulator |
| Pressure Range [Max] | 125 PSIG |
| FRL Size | Miniature |
| Port | 1/4 in |
| Pressure Range [Min] | 2 PSI |
| Operating Pressure [Max] | 300 PSIG |
| Flow [Max] | 10 Standard ft3/min |
| Temperature Range [Min] | 40 °F |
| Weight | 0.52 LB |
-
Prop 65


