applications
- Used in water systems to reduce and maintain pressure at a nearly constant level despite changes in the inlet pressure and changes in downstream flow requirements.
features
- T-handle adjustment
- Non-relieving type
- Gauge port is full-flow and can be used as an outlet port
- Supplied with a GC230 gauge
| Flow [Max] | 5 gpm |
| Port | 3/8 in |
| FRL Type | Regulator |
| Inlet Pressure | 400 PSI |
| Pressure Range [Min] | 5 PSI |
| Pressure Range [Max] | 125 PSI |
| Weight | 2.67 LB |
-
Prop 65


