features
- Two full flow 1/4 NPT gauge ports
- Relieving type
- Relieving type
| Flow [Max] | 91 Standard ft3/min |
| Temperature Range [Max] | 150 °F |
| FRL Size | Compact |
| Pressure Range [Min] | 5 PSI |
| Port | 1/4 in |
| Pressure Range [Max] | 150 PSI |
| FRL Type | Regulator |
| Weight | 1.525 LB |
-
Prop 65


