features
- Safety clip includedSupplied with rubber washer part AWR4
| Material | 316 Stainless Steel |
| Connection | Hose Barb |
| Size | 3/8 in |
| Series | Air King |
| Seal | Rubber |
| Interchange | Air King |
| Pressure Rating | 150 PSI |
| Weight | 0.46 LB |
-
Prop 65
| Material | 316 Stainless Steel |
| Connection | Hose Barb |
| Size | 3/8 in |
| Series | Air King |
| Seal | Rubber |
| Interchange | Air King |
| Pressure Rating | 150 PSI |
| Weight | 0.46 LB |
Prop 65