features
- 2-125 PSI adjusting range
- Brass construction wetted parts
- Non-relieving spring-loaded diaphragm
- Panel mount nut included
- Two 1/8 NPT gauge ports standard
| Operating Pressure [Max] | 300 PSIG, 20.7 Bar |
| Port | 1/4 in |
| Included | Wilkerson FRLs Mounting Bracket Type L |
| FRL Size | Miniature |
| Temperature Range [Min] | 40 °F |
| Flow [Max] | 14 Standard ft3/min |
| FRL Type | Regulator |
| Weight | 0.59 LB |
-
Prop 65


