applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | 316 Stainless Steel |
| Coupler Size | 2 in |
| Included | Cam & Groove Gasket, REZ200, 150-P |
| Adapter Size | 1 in |
| Seal | Nitrile Rubber |
| Operating Pressure [Max] | 125 PSI |
| Weight | 2.24 LB |

