Skip to content Skip to navigation menu
King Crimp® 316 Stainless Steel 4 in Flange Fitting

RFST40CS

King Crimp® 316 Stainless Steel 4 in Flange Fitting
Item #102842873
  • 4 in Size
King Crimp® 316 Stainless Steel 4 in Flange Fitting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Size

features

  • 150 ASA Flange
End Type Flange
Size 4 in
Material 316 Stainless Steel
Weight 20.85 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison