applications
- Used on the submersed end of suction hose to prevent debris from entering the pump during operation.
| Material | 304 Stainless Steel |
| Thread Size | 3 in |
| Thread | NPSM |
| Weight | 4.6 LB |
-
Prop 65
| Material | 304 Stainless Steel |
| Thread Size | 3 in |
| Thread | NPSM |
| Weight | 4.6 LB |
Prop 65