features
- Swivel nut has standard 5 Railroad Tank Car thread
| Seal | Nitrile Rubber |
| Male Thread | NPT |
| Angle | 120 degrees |
| Male Thread Size | 3 in |
| Swivel Thread List | Railroad Tank Car |
| Material | 316 Stainless Steel |
| Swivel Thread Size | 5 in |
| Weight | 8.54 LB |
-
Prop 65


