features
- Swivel nut has standard 5 Railroad Tank Car thread
| Seal | Nitrile Rubber |
| Swivel Thread Size | 5 in |
| Male Thread | NPT |
| Male Thread Size | 4 in |
| Swivel Thread List | Railroad Tank Car |
| Material | 316 Stainless Steel |
| Angle | 110 degrees |
| Weight | 11.3 LB |
-
Prop 65


