- Hydrant Wrench
- Steel
- Iron Material
features
- Fits 4" and 5" Storz
- Ductile iron head
- Knurled chrome plated handle
- Manganese bronze adjustable jaw
- Includes adjustable hydrant nut wrench
| Material | Iron, Steel |
| Weight | 6.62 LB |
-
Prop 65
| Material | Iron, Steel |
| Weight | 6.62 LB |
Prop 65