features
- Safe and infinite variations of metering air flow at acceptable sound levels on exhaust ports of air valves
- Speed of an operating cylinder or air tool may be increased or decreased with the adjusting screw the final position is then locked in place by the lock nut
- Exhaust air noise is eliminated by the surrounding sleeve of sintered bronze
| Thread Size | 3/4 in |
| Height | 2 3/8 in |
| Operating Pressure [Max] | 300 PSI |
| Connection | Male NPT |
| Temperature Range [Min] | 35 °F |
| Flow [Max] | 70 SCFM |
| Material | Brass |
| Thread | NPT |
| Weight | 0.31 LB |
-
Prop 65


