features
- Provides free flow in one direction and dependable shutoff in the opposite direction.
| Female Thread | NPTF |
| Material | Steel |
| End Type | Female x Female |
| Flow [Max] | 5 Free Flow gpm |
| Pressure Rating | 5 PSI Cracking |
| Operating Pressure [Max] | 5000 PSI at 70 °F |
| Thread Size | 1/4 in |
| Weight | 0.38 LB |
-
Prop 65


