features
- High flow valve to provide optimum performance
- Controls excess air flow SCFM in only one direction
- Automatically senses change in air flow and shuts off the flow in the event of a surge in excess of valve flow rating thus preventing hose whip
| Pipe Thread | NPTF |
| Material | Brass |
| Connection | Female NPT x Male NPT |
| Operating Pressure [Max] | 350 PSI, 24 bar |
| Interchange | SCV Series Safety Check Valve |
| Temperature Range [Max] | 250 °F |
| Series | DQC SCV-Series |
| Size | 2 in |
| Weight | 8.13 LB |
-
Prop 65


