Skip to content Skip to navigation menu
Dixon Valve & CouplingSCVM16

SCVM16

2 M DIXON SAFETY CHK VALVES 270, 924
Item #101893960
Dixon Valve & CouplingSCVM16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • High flow valve to provide optimum performance
  • Controls excess air flow SCFM in only one direction
  • Automatically senses change in air flow and shuts off the flow in the event of a surge in excess of valve flow rating thus preventing hose whip
Operating Pressure [Max] 350 PSI, 24 bar
Temperature Range [Max] 250 °F
Material Brass
Pipe Thread NPTF
Size 2 in
Interchange SCV Series Safety Check Valve
Connection Female NPT x Male NPT
Series DQC SCV-Series
Weight 8.13 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison