features
- Two-step needle provides fine adjustments at low flow with the first three turns of the adjusting knob The next three turns give full-open needle position and conventional throttling control When flow is reversed the heavy-duty poppet/retainer permits full-flow return capacity Exclusive color-coded reference scale on the adjusting knob greatly simplifies flow setting resetting adjusting and return to an original flow A simple set screw locks the valve on any desired setting.
| Operating Pressure [Max] | 5000 PSI at 70 °F |
| Female Thread Size | 1/4 in |
| Female Thread | NPTF |
| End Type | Female x Female |
| Material | Black Oxide Steel |
| Weight | 0.5 LB |
-
Prop 65


