- 4"STZX5"STZ GATE VLV 30ELB
applications
- These gate valves can be used on the suction intake and discharge sides of a pumper or on a hydrant.
| Length | 9 in |
| Storz Aize | 4 x 5 in |
| Type | Gate Valve |
| Width | 7.75 in |
| Height | 20 in |
| End Type | Storz x Storz |
| Operating Pressure [Max] | 280 PSI |
| Material | High Strength Aluminum Alloy |
| Weight | 0.0 LB |

