- 4"STZX4"STZ GATE VLV
applications
- These gate valves can be used on the suction intake and discharge sides of a pumper or on a hydrant.
| Storz Aize | 4 x 4 in |
| Length | 9 in |
| Width | 6.25 in |
| Height | 19.5 |
| End Type | Storz x Storz |
| Type | Gate Valve |
| Material | High Strength Aluminum Alloy |
| Operating Pressure [Max] | 280 PSI |
| Weight | 19.9 LB |

