- 5"STZ X 4"STZ GATE VLV
applications
- These gate valves can be used on the suction intake and discharge sides of a pumper or on a hydrant.
| Material | High Strength Aluminum Alloy |
| Length | 9 in |
| Width | 7.75 in |
| Operating Pressure [Max] | 280 PSI |
| Storz Aize | 5 x 4 in |
| End Type | Storz x Storz |
| Height | 19.5 |
| Type | Gate Valve |
| Weight | 0.0 LB |

