| Interchange | Twist-Lock Interchange |
| Size | 1/2 in |
| Connection | Female Pipe Thread |
| Pipe Thread | NPT / NPTF |
| Burst Pressure | 13400 PSI, 924 bar |
| O.D. [Max] | 1.01 in |
| Series | DQC SHD-Series |
| Thread Size | 3/8 in |
| Hex Size | 7/8 in |
| Material | Steel |
| Operating Pressure [Max] | 300 PSI, 20 bar |
| Length | 1.79 in |
| Thread | NPT |
| Temperature Range [Min] | -40 °F |
| Weight | 0.14 LB |
-
Prop 65


