applications
- Used on the submersed end of suction hose to prevent debris from entering the pump during operation.
| Thread | NPSM |
| Thread Size | 4 in |
| Material | Zinc Plated Steel |
| Weight | 2.93 LB |
-
Prop 65
| Thread | NPSM |
| Thread Size | 4 in |
| Material | Zinc Plated Steel |
| Weight | 2.93 LB |
Prop 65