features
- Easily make fine adjustments and reset with the color code that shows when desired setting is reached.
| End Type | Female x Female |
| Female Thread Size | 1/2 in |
| Female Thread | NPTF |
| Operating Pressure [Max] | 5000 PSI at 70 °F |
| Material | Steel |
| Weight | 2.015 LB |
-
Prop 65


