applications
- Ideal for use as speed control on hydraulic systems where a reverse flow check valve is not needed.
features
- Provides excellent control and reliable shutoff in a very small envelope Color-coded reference scale on the adjusting knob simplifies setting resetting adjusting and quick return to a previous speed setting.
| End Type | Female x Female |
| Female Thread | NPTF |
| Operating Pressure [Max] | 5000 PSI at 70 °F |
| Thread Size | 1/8 in |
| Material | Steel |
| Weight | 0.22 LB |
-
Prop 65


