features
- Design incorporates a 50 mesh self-cleaning stainless steel screen in a strong protective glass-filled nylon housing which is ultrasonically welded for maximum strength.
| Temperature Range [Min] | 35 °F |
| Length | 2 15/64 in |
| Weight | 0.15 LB |
| Temperature Range [Min] | 35 °F |
| Length | 2 15/64 in |
| Weight | 0.15 LB |