Skip to content Skip to navigation menu
Dixon Valve & CouplingSQF-3

SQF-3

3/8" MNPT Economy Muffler 3-77/64" Overall Length
Item #116449103
  • 3/8" MNPT Economy Muffler 3-77/64" Overall Length
Dixon Valve & CouplingSQF-3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" MNPT Economy Muffler 3-77/64" Overall Length

features

  • Design incorporates a 50 mesh self-cleaning stainless steel screen in a strong protective glass-filled nylon housing which is ultrasonically welded for maximum strength.
Length 3 27/64 in
Temperature Range [Min] 35 °F
Weight 0.15 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison