Skip to content Skip to navigation menu
Dixon Valve & CouplingSQF-4

SQF-4

1/2" MNPT Economy Muffler 3-35/64" Overall Length
Item #116449104
  • 1/2" MNPT Economy Muffler 3-35/64" Overall Length
Dixon Valve & CouplingSQF-4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" MNPT Economy Muffler 3-35/64" Overall Length

features

  • Design incorporates a 50 mesh self-cleaning stainless steel screen in a strong protective glass-filled nylon housing which is ultrasonically welded for maximum strength.
Temperature Range [Min] 35 °F
Length 3 35/64 in
Weight 0.15 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison