Dixon Valve & Coupling
STC2015
Jump Size King Plated Steel NPT Thread Combination Nipple
Item #101895762
-
Prop 65
- Plated Steel Material
- 1 1/4 in Thread Size
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
features
- Hose nipples made from tubular stock to fit straight end hose
- Male NPT threaded end, same size hose
- Not intended for compressed air
| NPT Thread | 1 1/4 in |
| Thread | NPT |
| Hose Shank Size | 1 1/2 in |
| Size Designation | 1 1/2 in |
| Connection | Male NPT |
| Material | Plated Steel |
| Thread Size | 1 1/4 in |
| Weight | 0.5 LB |
-
Prop 65

