applications
- Particularly suitable for pipes within the lower pressure range Applications include but are not limited to ship building water and waste water treatment plants and industrial process pipe work.
features
- Accommodates up to 5 of pipe misalignment
- Vary gap between pipe ends
- Absorbs vibration water hammer and sound
- Special patented grip ring for superior holding power on hard-surfaced pipes
- 5 year limited warranty
- Reusable
| Operating Pressure [Max] | 232 PSI |
| Pipe O.D. | 6.63 in |
| Material | Stainless Steel |
| Compatible Hose O.D. [Max] | 6.69 in |
| Temperature Range [Min] | -4 °F |
| Size | 6 in |
| Compatible Hose O.D. [Min] | 6.56 in |
| Weight | 6.49 LB |
-
Prop 65


