applications
- Suitable for repairing or joining pipes where access to the pipe end is difficult or not possible The unique wrap-around design differs from similar type repair products because the installation or repair is permanent due to the unique flexible lip seal gasket design Open-Flex couplings will also act as an expansion joint Straub Open-Flex couplings do require the pipes to be properly anchored and restrained as they are not pull-out resistant like the Straub Grip-L couplings Use Straub Open-Flex couplings to replace bolted sleeve type couplings AWWA Stc C-219 or for permanent repairs or installation.
features
- Accommodates up to 5 of pipe misalignment
- Vary gap between pipe ends
- Absorbs vibration water hammer and sound
- Special patented grip ring for superior holding power on hard-surfaced pipes
- 5 year limited warranty
- Reusable
| Compatible Hose O.D. [Min] | 2.32 in |
| Temperature Range [Min] | -4 °F |
| Size | 2 in |
| Material | Stainless Steel |
| Operating Pressure [Max] | 232 PSI |
| Pipe O.D. | 2.38 in |
| Compatible Hose O.D. [Max] | 2.42 in |
| Weight | 3.1 LB |
-
Prop 65


