| Type | Gasket/Washer |
| Thickness | 3/16 in |
| Material | Nitrile Rubber |
| I.D. | 1.56 in |
| O.D. | 1 15/16 in |
| Weight | 0.01 LB |
-
Prop 65
| Type | Gasket/Washer |
| Thickness | 3/16 in |
| Material | Nitrile Rubber |
| I.D. | 1.56 in |
| O.D. | 1 15/16 in |
| Weight | 0.01 LB |
Prop 65