| Material | Polypropylene |
| Connection | Female NPT |
| Seat | PTFE |
| Pressure Rating | 125 PSI at 70 °F |
| Port | Full |
| Size | 1 in |
| Weight | 0.51 LB |
-
Prop 65
| Material | Polypropylene |
| Connection | Female NPT |
| Seat | PTFE |
| Pressure Rating | 125 PSI at 70 °F |
| Port | Full |
| Size | 1 in |
| Weight | 0.51 LB |
Prop 65