applications
- Designed to protect un-fired pressure vessels from over-pressure Designed for compressors and compressed air service
| Flow [Max] | 153 Standard ft3/min |
| Material | Stainless Steel |
| Pressure Setting | 175 PSI |
| Male Thread Size | 1/4 in |
| Male Thread | NPT |
| Temperature Range [Min] | -40 °F |
| Weight | 0.3 LB |
-
Prop 65


